Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0701732| Mfr #: 3GEK3

$1.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: T Knob w/ScrewMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701732 Mfr #: 3GEK3
Style: T Knob w/ScrewMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 2.00"Item: T Knob
Finish: zinc platedLength: 1.00"
Screw Length: 1.50"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

T Knob, Screw Length 1 1/2 In, Length 1 In, Thread Size 5/16-18 In, Dia 2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob w/Screw Style, Steel, Zinc Plated

Reviews