KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1903517| Mfr #: 3GEM1

$2.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Tap Type (In.): Thru
Length: 1.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903517 Mfr #: 3GEM1
Thread Size: 3/8-16Tap Type (In.): Thru
Length: 1.125"Diameter: 2.50"
Style: T KnobItem: T Knob
Finish: zinc platedKnob Type: Black Polypro Plastic,Steel Zinc Insert
Base Dia. (In.): 0.75Material: steel
Country of Origin (subject to change): Multiple

Description

T Knob, Length 1 1/8 In, Thread Size 3/8-16 In, Dia 2 1/2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob Style, Steel, Zinc Plated

Reviews