T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G0597703| Mfr #: 3GEL7

$2.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597703 Mfr #: 3GEL7
Material: steelKnob Type: Black Polypro Plastic, Steel Zinc Insert
Item: T KnobLength: 1.125"
Tap Type (In.): BlindStyle: T Knob
Finish: zinc platedBase Dia. (In.): 0.75
Diameter: 2.50"Thread Size: 5/16-18
Country of Origin (subject to change): Multiple

Product Description

T Knob, Length 1 1/8 In, Thread Size 5/16-18 In, Dia 2 1/2 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob Style, Steel, Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.