15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

T Knob, 1 In, 1/4-20, 1 1/8 In, Blind

INNOVATIVE COMPONENTS| Zoro #: G1762993| Mfr #: 3GEJ2

$0.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1762993 Mfr #: 3GEJ2
Material: SteelKnob Type: Black Polypro Plastic, Steel Zinc Insert
Item: T KnobLength: 1.00"
Tap Type (In.): BlindStyle: T Knob
Finish: Zinc PlatedStandards: -
Thread Size: 1/4-20Includes: -
Fits Hand Wheel Dia. (In.): -Diameter: 1.125"
Base Dia. (In.): 0.50Country of Origin (subject to change): Multiple

Product Description

T Knob, Length 1 In, Thread Size 1/4-20 In, Dia 1 1/8 In, Tap Type Blind In, Base Dia 1/2 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, T Knob Style, Steel, Zinc Plated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.