T Knob, 1 In, 1/4-20, 1 1/8 In, Thru

INNOVATIVE COMPONENTS| Zoro #: G2039037| Mfr #: 3GEJ1

$1.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039037 Mfr #: 3GEJ1
Material: SteelKnob Type: Black Polypro Plastic, Steel Zinc Insert
Item: T KnobLength: 1.00"
Tap Type (In.): ThruStyle: T Knob
Finish: Zinc PlatedIncludes: -
Fits Hand Wheel Dia. (In.): -Diameter: 1.125"
Base Dia. (In.): 0.50Standards: -
Thread Size: 1/4-20Country of Origin (subject to change): Multiple

Product Description

T Knob, Length 1 In, Thread Size 1/4-20 In, Dia 1 1/8 In, Tap Type Thru In, Base Dia 1/2 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, T Knob Style, Steel, Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.