Innovative Components
T Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel
Mfr # GN4C----T5-B-21
Zoro # G1752667
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.00"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel GN6C----T5-L-21
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.75"L, Steel GN6C----B7SL-21
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Blind Tap, Steel GN4C----F4-B-21
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C10005S4--21
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap KNH10HEXTH1----
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel GN5C----T5---21
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Blind Tap, Steel GN5C----F2-B-21
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1.125"L, Steel GN4C----RT5B-21
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel GN5C----4P4B-22
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 25, External Thread, Steel, Black Plastic, Cap: Black K0155.406X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.3A327X30
- Innovative Components Hand Knobs and Wheels