T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1203343| Mfr #: 3GEK1

$1.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: T KnobMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203343 Mfr #: 3GEK1
Style: T KnobMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Nylon Plastic,Steel Zinc Insert
Diameter: 2.00"Item: T Knob
Finish: zinc platedLength: 1.00"
Thread Size: 1/4-20Standards: -
Tap Type (In.): Thru, LockingCountry of Origin (subject to change): Multiple

Description

T Knob, Length 1 In, Thread Size 1/4-20 In, Dia 2 In, Tap Type Thru,Locking In, Base Dia 3/4 In, Knob Type Black Nylon Plastic,Steel Zinc Insert, T Knob Style, Steel, Zinc Plated

Reviews