T Knob, 3/8-16 Thread Size, 1"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1931237| Mfr #: 3GEL2

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: T KnobMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931237 Mfr #: 3GEL2
Style: T KnobMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 2.00"Item: T Knob
Finish: zinc platedLength: 1.00"
Thread Size: 3/8-16Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

T Knob, Length 1 In, Thread Size 3/8-16 In, Dia 2 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob Style, Steel, Zinc Plated

Reviews