KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2090575| Mfr #: 3GEK6

$1.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Tap Type (In.): Blind
Length: 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090575 Mfr #: 3GEK6
Thread Size: 5/16-18Tap Type (In.): Blind
Length: 1.00"Diameter: 2.00"
Style: T KnobItem: T Knob
Finish: Zinc YellowKnob Type: Black Polypro Plastic, Zinc Yellow Insert
Base Dia. (In.): 0.75Material: steel
Country of Origin (subject to change): Multiple

Description

T Knob, Length 1 In, Thread Size 5/16-18 In, Dia 2 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Zinc Yellow Insert, T Knob Style, Steel, Zinc Yellow

Reviews