Innovative Components
T Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel
Mfr # GN5C----T5---21
Zoro # G2132453
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.00"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel GN6C----T5---21
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel GN4C----T5---21
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel GN5C07504P4--21
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated GN04----K4DBN21
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated GN4C----K4DBN-R
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel GN4C----4P4--21
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/4-20 Thread Size, 2"L, Steel GN4C----S3--S21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 1/4-20 Thread Size, 0.625"L, Steel GN4C----4S2BS21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 3/8-16 Thread Size, 1"L, Steel GN6C----4S5BS21
- S & W MANUFACTURING Alum Ball Knob, 1/4-28", 1" dia. ABK-036
- KIPP Wing Grip D=10-32 Tapped Through Thread A=50, H=24, Form: D, Plastic Black K0274.11A1
- Innovative Components Knobs