T Knob, 5/16-18 Thread Size, 1"L, Thru, Locking Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1529096| Mfr #: 3GEK7

$1.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T KnobFits Hand Wheel Dia. (In.): -Length: 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529096 Mfr #: 3GEK7
Item: T KnobFits Hand Wheel Dia. (In.): -
Length: 1.00"Finish: zinc plated
Knob Type: Black Nylon Plastic,Steel Zinc InsertIncludes: -
Material: SteelStandards: -
Thread Size: 5/16-18Style: T Knob
Base Dia. (In.): 0.75Tap Type (In.): Thru, Locking
Diameter: 2.00"Country of Origin (subject to change): Multiple

Description

T Knob, Length 1 In, Thread Size 5/16-18 In, Dia 2 In, Tap Type Thru, Locking In, Base Dia 3/4 In, Knob Type Black Nylon Plastic,Steel Zinc Insert, T Knob Style, Steel, Zinc Plated

Reviews