PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

T Knob with Screw, 10-24 Thread Size, 0.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0328063| Mfr #: 3GEH4

$1.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: T Knob w/ScrewMaterial: SteelBase Dia. (In.): 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328063 Mfr #: 3GEH4
Style: T Knob w/ScrewMaterial: Steel
Base Dia. (In.): 0.50Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 1.125"Item: T Knob
Finish: zinc platedLength: 1.00"
Screw Length: 0.50"Thread Size: 10-24
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

T Knob, Screw Length 1/2 In, Length 1 In, Thread Size 10-24 In, Dia 1 1/8 In, Base Dia 1/2 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob w/Screw Style, Steel, Zinc Plated

Reviews