T Knob, 1/2, 1 In, 1/4-20, 1 1/8 In

INNOVATIVE COMPONENTS| Zoro #: G1826526| Mfr #: 3GEH8

$1.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1826526 Mfr #: 3GEH8
Material: SteelKnob Type: Black Polypro Plastic, Steel Zinc Insert
Item: T KnobLength: 1.00"
Tap Type (In.): -Style: T Knob w/Screw
Finish: Zinc PlatedIncludes: -
Fits Hand Wheel Dia. (In.): -Diameter: 1.125"
Screw Length: 0.50"Base Dia. (In.): 0.50
Standards: -Thread Size: 1/4-20
Country of Origin (subject to change): Multiple

Product Description

T Knob, Screw Length 1/2 In, Length 1 In, Thread Size 1/4-20 In, Dia 1 1/8 In, Base Dia 1/2 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, T Knob w/Screw Style, Steel, Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.