T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0496675| Mfr #: 3GEL5

$1.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: T Knob w/ScrewMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496675 Mfr #: 3GEL5
Style: T Knob w/ScrewMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 2.50"Item: T Knob
Finish: zinc platedLength: 1.125"
Screw Length: 2.00"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

T Knob, Screw Length 2 In, Length 1 1/8 In, Thread Size 5/16-18 In, Dia 2 1/2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob w/Screw Style, Steel, Zinc Plated

Reviews