KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0270934| Mfr #: 3GEJ4

$1.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T Knob
Material: steel
Screw Length: 0.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270934 Mfr #: 3GEJ4
Item: T KnobMaterial: steel
Screw Length: 0.75"Diameter: 2.00"
Knob Type: Black Polypro Plastic,Steel Zinc InsertStyle: T Knob w/Screw
Thread Size: 1/4-20Length: 1.00"
Finish: zinc platedBase Dia. (In.): 0.75
Country of Origin (subject to change): Multiple

Description

T Knob, Screw Length 3/4 In, Length 1 In, Thread Size 1/4-20 In, Dia 2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob w/Screw Style, Steel, Zinc Plated

Reviews