PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

T Knob, 10-24 Thread Size, 1/3"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1354044| Mfr #: 3GEH7

$1.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 0.50Material: steelDiameter: 1.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354044 Mfr #: 3GEH7
Base Dia. (In.): 0.50Material: steel
Diameter: 1.125"Thread Size: 10-24
Finish: zinc platedStyle: T Knob
Length: 0.75"Knob Type: Black Polypro Plastic,Steel Zinc Insert
Item: T KnobTap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

T Knob, Length 3/4 In, Thread Size 10-24 In, Dia 1 1/8 In, Tap Type Blind In, Base Dia 1/2 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob Style, Steel, Zinc Plated

Reviews