Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0541186| Mfr #: 3GDK5

$2.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Three Prong w/ScrewMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541186 Mfr #: 3GDK5
Style: Three Prong w/ScrewMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 1.75"Item: Three Prong Knob
Finish: zinc platedLength: 1.00"
Screw Length: 1.50"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Three Prong Knob, Screw Length 1 1/2 In, Length 1 In, Thread Size 5/16-18 In, Dia 1 3/4 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Three Prong w/Screw Style, Steel, Zinc Plated

Reviews