Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Three Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1454582| Mfr #: 3GDL5

$1.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Three Prong w/ScrewMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454582 Mfr #: 3GDL5
Style: Three Prong w/ScrewMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 2.00"Item: Three Prong Knob
Finish: zinc platedLength: 1.125"
Screw Length: 1.00"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Three Prong Knob, Screw Length 1 In, Length 1 1/8 In, Thread Size 1/4-20 In, Dia 2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Three Prong w/Screw Style, Steel, Zinc Plated

Reviews