Three Prong Knob with Screw, 5/16-18 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2434232| Mfr #: 3GDL8

$1.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelBase Dia. (In.): 0.75Tap Type (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434232 Mfr #: 3GDL8
Material: SteelBase Dia. (In.): 0.75
Tap Type (In.): -Thread Size: 5/16-18
Finish: zinc platedScrew Length: 1.00"
Includes: -Standards: -
Length: 1.125"Fits Hand Wheel Dia. (In.): -
Diameter: 2.00"Knob Type: Black Polypro Plastic, Steel Zinc Insert
Item: Three Prong KnobStyle: Three Prong w/Screw
Country of Origin (subject to change): Multiple

Description

Three Prong Knob, Screw Length 1 In, Length 1 1/8 In, Thread Size 5/16-18 In, Dia 2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Three Prong w/Screw Style, Steel, Zinc Plated

Reviews