Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2475216| Mfr #: 3GDK2

$1.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Hand Wheel Dia. (In.): -1
Base Dia. (In.): 0.75
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475216 Mfr #: 3GDK2
Fits Hand Wheel Dia. (In.): -1Base Dia. (In.): 0.75
Material: steelDiameter: 1.75"
Thread Size: 1/4-20Finish: zinc plated
Style: Three ProngLength: 1.00"
Knob Type: Black Polypro Plastic, Steel Zinc InsertItem: Three Prong Knob
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Three Prong Knob, Length 1 In, Thread Size 1/4-20 In, Dia 1 3/4 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Three Prong Style, Steel, Zinc Plated

Reviews