SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Three Prong Knob, 1/4-20 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1927012| Mfr #: 3GDL6

$2.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Three ProngMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927012 Mfr #: 3GDL6
Style: Three ProngMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 2.00"Item: Three Prong Knob
Finish: zinc platedLength: 1.125"
Thread Size: 1/4-20Standards: -
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Three Prong Knob, Length 1 1/8 In, Thread Size 1/4-20 In, Dia 2 In, Tap Type Thru In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Three Prong Style, Steel, Zinc Plated

Reviews