SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Three Prong Knob, 3/8-16 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2104277| Mfr #: 3GDL1

$2.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Three ProngMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104277 Mfr #: 3GDL1
Style: Three ProngMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 1.75"Item: Three Prong Knob
Finish: zinc platedLength: 1.00"
Thread Size: 3/8-16Standards: -
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Three Prong Knob, Length 1 In, Thread Size 3/8-16 In, Dia 1 3/4 In, Tap Type Thru In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Three Prong Style, Steel, Zinc Plated

Reviews