Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0649871| Mfr #: 3GDL9

$1.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Three ProngMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649871 Mfr #: 3GDL9
Style: Three ProngMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Standards: -
Knob Type: Black Polypro Plastic, Steel Zinc InsertDiameter: 2.00"
Item: Three Prong KnobFinish: zinc plated
Length: 1.125"Thread Size: 5/16-18
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Three Prong Knob, Length 1 1/8 In, Thread Size 5/16-18 In, Dia 2 In, Tap Type Thru In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Three Prong Style, Steel, Zinc Plated

Reviews