Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0259253| Mfr #: 3GDK3

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Three Prong Knob
Material: steel
Tap Type (In.): Thru Locking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0259253 Mfr #: 3GDK3
Item: Three Prong KnobMaterial: steel
Tap Type (In.): Thru LockingDiameter: 1.75"
Knob Type: Black Polypro Plastic, Steel Zinc InsertStyle: Three Prong
Thread Size: 1/4-20Length: 1.00"
Finish: zinc platedBase Dia. (In.): 0.75
Country of Origin (subject to change): Multiple

Description

Three Prong Knob, Length 1 In, Thread Size 1/4-20 In, Dia 1 3/4 In, Tap Type Thru Locking In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Steel Zinc Insert, Three Prong Style, Steel, Zinc Plated

Reviews