SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L

INNOVATIVE COMPONENTS| Zoro #: G1830507| Mfr #: 3GDH3

$1.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Universal BallMaterial: -Base Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830507 Mfr #: 3GDH3
Style: Universal BallMaterial: -
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Universal Molded Hole, No Insert
Diameter: 1.625"Item: Universal Ball Knob
Finish: -Length: 1.50"
Thread Size: 3/8", 1/2", M10Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Universal Ball Knob, Length 1 1/2 In, Thread Size 3/8,1/2,M10 Thread Size, Dia 1 5/8 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic, Universal Molded Hole, No Insert, Universal Ball Style

Reviews