DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Universal Ball Knob No Insert, 1/2", 5/8" Thread Size, 1.75"L

INNOVATIVE COMPONENTS| Zoro #: G0843753| Mfr #: 3GDJ4

$2.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1.75"
Base Dia. (In.): 1.00
Diameter: 1.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843753 Mfr #: 3GDJ4
Length: 1.75"Base Dia. (In.): 1.00
Diameter: 1.875"Knob Type: Black Polypro Plastic, Universal Molded Hole, No Insert
Thread Size: 1/2", 5/8"Item: Universal Ball Knob
Tap Type (In.): BlindStyle: Universal Ball
Country of Origin (subject to change): Multiple

Description

Universal Ball Knob, Length 1 3/4 In, Thread Size 1/2,5/8 Thread Size, Dia 1 7/8 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro Plastic, Universal Molded Hole, No Insert, Universal Ball Style

Reviews