Skip to Main Content
customer-service Help
Innovative Products Of America

DC Diesel Exhaust Fluid Kit

Innovative Products Of America DC Diesel Exhaust Fluid Kit 9072A-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$967.53
  • Item: Electric Operated Drum Pump
  • For Use With: 330/275 Gallon IBC Tote and 55 Gallon Drum for DEF Transfer
  • Includes: 20 ft Hose
See full product details
This item ships free.
Total: $967.53

Innovative Products Of America #9072A-20 Specifications

  • Item: Electric Operated Drum Pump
  • For Use With: 330/275 Gallon IBC Tote and 55 Gallon Drum for DEF Transfer
  • Includes: 20 ft Hose
  • Features: Manual Shut Off
  • Self-Priming: Yes
  • Wetted Materials: Polypropylene, Tiger Flex
  • Metered: No
  • Hose Length: 20 ft
  • Max. Viscosity: 0.01 cps
  • Agency Compliance: ISO 22241
  • Seal Material: Viton
  • Overall Length: 15 in
  • Suction Tube Length: 72 in
  • Nozzle Material: Aluminum, Stainless Steel
  • Hose Inside Dia.: 3/4 in
  • Duty Cycle: Intermittent
  • Spout Material: Steel
  • Pump Connection ID: 3/4 in
  • Number of Phases: 1
  • Includes Nozzle: Yes
  • Suction Tube OD: 1 1/8 in
  • Discharge Tube Outlet ID: 3/4 in
  • Frequency (Hz): 60
  • Full Load Amps: 18.0
  • Plug Type: Type B
  • For Media Type: DEF, Water
  • Includes Bung Adapter: No
  • Max. Head - Pumps: 30 ft
  • Pump Connection Type: Hose Barb
  • Hose Cover Material: PVC
  • Includes Discharge Hose: Yes
  • Discharge Tube Outlet OD: 1 1/8 in
  • Series: DEF Transfer Solutions
  • For Container Type: Drum, Tote
  • Variable Speed: No
  • Pump Connection OD: 1 1/8 in
  • Suction Tube ID: 3/4 in
  • Hose Outside Dia.: 1 1/8 in
  • Max. Fluid Temp.: 200 Degrees F
  • Diesel Exhaust Fluid Compatible: Yes
  • Motor HP: 1/4 hp
  • Spout Connection Type: Hose Barb
  • Max. Head Pressure: 20 psi
  • Discharge Connection Type: Hose Barb
  • Cord Length: 72 in
  • For Container Size: 55 gal, 275 gal, 330 gal
  • Spout Length: 3 1/2 in
  • Includes Spout: Yes
  • Motor Type: Rotary Diaphragm
  • Motor Enclosure: Semi Enclosed Fan Cooled
  • Housing Material - Pumps: Polypropylene
  • Compatible Chemicals: DEF, Fresh Water
  • Max. Flow Rate: 9 gpm
  • Runs Dry: No
  • Includes Suction Tube: Yes
  • Power Source: Electric
  • Hose Tube Material: PVC
  • Nozzle Operation: Automatic
  • Not Recommended Chemicals: Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Food Grade: No
  • Suction Tube Material: Tiger Flex
  • Gear Lube: NT
  • Grease: NT
  • Spout Discharge Size: 1/2 in
  • Max. Outlet Pressure: 20 psi
  • Rated Voltage: 12V DC
  • Explosion Proof: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Operated Drum Pump, Motor Enclosure Semi Enclosed Fan Cooled, Motor Type Rotary Diaphragm, Wetted Materials Polypropylene, Tiger Flex, For Use With 330/275 Gallon IBC Tote and 55 Gallon Drum for DEF Transfer, Max. Viscosity 0.01 cps, Hose Length 20 ft, Suction Tube Length 72 in, Metered No, Agency Compliance ISO 22241, Includes 20 ft Hose

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Innovative Products Of America #9072A-20