Skip to Main Content
customer-service Help
Innovative Products Of America

DEF Transfer Pump Kit

Innovative Products Of America DEF Transfer Pump Kit 9072-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$933.90
  • Suction Tube Length: 72 in
  • For Media Type: DEF, Water
  • For Container Size: 55 gal, 275 gal, 330 gal
See full product details
This item ships free.
Total: $933.90

Innovative Products Of America #9072-20 Specifications

  • Suction Tube Length: 72 in
  • For Media Type: DEF, Water
  • For Container Size: 55 gal, 275 gal, 330 gal
  • Max. Flow Rate: 9 gpm
  • Max. Viscosity: 0.01 cps
  • Wetted Materials: Polypropylene, Tiger Flex
  • Suction Tube ID: 3/4 in
  • Discharge Tube Outlet ID: 3/4 in
  • Food Grade: No
  • Max. Fluid Temp.: 200 Degrees F
  • Includes: 20 ft Output Hose
  • Suction Tube OD: 1 1/8 in
  • Metered: Yes
  • Discharge Tube Outlet OD: 1 1/8 in
  • Diesel Exhaust Fluid Compatible: Yes
  • Runs Dry: No
  • Includes Suction Tube: Yes
  • Features: Digital Flow Meter, Tote Hang Design
  • Item: Electric Operated Drum Pump
  • Motor Type: Rotary Diaphragm
  • For Use With: 330/275 Gallon IBC Tote and 55 Gallon Drum for DEF Transfer
  • Max. Flow GPM: 6 gpm
  • Voltage: 12VDC
  • Application: For Transferring DEF (Diesel Exhaust Fluid)
  • Hose Inside Dia.: 3/4 in
  • Full Load Amps: 6.5
  • Motor Enclosure: Semi Enclosed Fan Cooled
  • Agency Compliance: ISO 22241
  • Hose Length: 20 ft
  • Suction Tube Material: Tiger Flex
  • Seal Material: Viton
  • Self-Priming: Yes
  • Not Recommended Chemicals: Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Housing Material - Pumps: Polypropylene
  • Hose Tube Material: PVC
  • Duty Cycle: Intermittent
  • Cord Length: 72 in
  • Includes Bung Adapter: No
  • Plug Type: Type B
  • Frequency (Hz): 60
  • Number of Phases: 1
  • Includes Discharge Hose: Yes
  • Max. Head - Pumps: 30 ft
  • Max. Head Pressure: 20 psi
  • For Container Type: Drum, Tote
  • Pump Connection OD: 1 1/8 in
  • Power Source: Electric
  • Spout Length: 3 1/2 in
  • Spout Connection Type: Hose Barb
  • Compatible Chemicals: DEF, Fresh Water
  • Discharge Connection Type: Hose Barb
  • Hose Cover Material: PVC
  • Pump Connection ID: 3/4 in
  • Includes Nozzle: Yes
  • Spout Material: Steel
  • Pump Connection Type: Hose Barb
  • Nozzle Operation: Manual
  • Series: DEF Transfer Solutions
  • Includes Spout: Yes
  • Nozzle Material: Plastic, Stainless Steel
  • Variable Speed: No
  • Motor HP: 1/4 hp
  • Overall Length: 15 in
  • Hose Outside Dia.: 1 1/8 in
  • Rated Voltage: 120V AC
  • Max. Outlet Pressure: 20 psi
  • Spout Discharge Size: 1/2 in
  • Grease: NT
  • Gear Lube: NT
  • Explosion Proof: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Operated Drum Pump, Motor Enclosure Semi Enclosed Fan Cooled, Motor Type Rotary Diaphragm, Wetted Materials Polypropylene, Tiger Flex, For Use With 330/275 Gallon IBC Tote and 55 Gallon Drum for DEF Transfer, Max. Viscosity 0.01 cps, Hose Length 20 ft, Suction Tube Length 72 in, Metered Yes, Agency Compliance ISO 22241, Includes 20 ft Output Hose

Restrictions and Compliance

Reviews of Innovative Products Of America #9072-20