Skip to Main Content
customer-service Help
Innovative Products Of America

Diesel Exhaust Fluid DEF

Innovative Products Of America Diesel Exhaust Fluid DEF 9070A-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,405.88
  • Item: Electric Operated Drum Pump
  • Overall Length: 15 in
  • Duty Cycle: Intermittent
See full product details
This item ships free.
Total: $1,405.88

Innovative Products Of America #9070A-20 Specifications

  • Item: Electric Operated Drum Pump
  • Overall Length: 15 in
  • Duty Cycle: Intermittent
  • Hose Length: 20 ft
  • Self-Priming: Yes
  • Wetted Materials: Polypropylene, Tiger Flex
  • Agency Compliance: ISO 22241
  • Nozzle Material: Plastic, Stainless Steel
  • Metered: No
  • Features: Auto Shut Off
  • Suction Tube Length: 72 in
  • Max. Viscosity: 0.01 cps
  • Hose Inside Dia.: 3/4 in
  • Seal Material: Viton
  • Number of Phases: 1
  • Cord Length: 72 in
  • Pump Connection Type: Hose Barb
  • Includes Spout: Yes
  • Spout Material: Steel
  • Compatible Chemicals: DEF, Fresh Water
  • Includes Suction Tube: Yes
  • Housing Material - Pumps: Polypropylene
  • Power Source: Electric
  • Includes Nozzle: Yes
  • For Media Type: DEF, Water
  • Motor HP: 1/4 hp
  • Variable Speed: No
  • Series: DEF Transfer Solutions
  • Frequency (Hz): 60
  • Max. Fluid Temp.: 200 Degrees F
  • Suction Tube Material: Tiger Flex
  • Pump Connection ID: 3/4 in
  • Spout Connection Type: Hose Barb
  • Pump Connection OD: 1 1/8 in
  • Max. Head - Pumps: 30 ft
  • Food Grade: No
  • Hose Tube Material: PVC
  • Diesel Exhaust Fluid Compatible: Yes
  • Max. Flow Rate: 9 gpm
  • For Container Type: Drum, Tote
  • Discharge Connection Type: Hose Barb
  • Motor Enclosure: Semi Enclosed Fan Cooled
  • Suction Tube OD: 1 1/8 in
  • Spout Length: 3 1/2 in
  • Not Recommended Chemicals: Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Includes Discharge Hose: Yes
  • Full Load Amps: 18.0
  • Discharge Tube Outlet ID: 3/4 in
  • Suction Tube ID: 3/4 in
  • Includes Bung Adapter: No
  • Hose Cover Material: PVC
  • For Container Size: 55 gal, 275 gal, 330 gal
  • Discharge Tube Outlet OD: 1 1/8 in
  • Runs Dry: No
  • Plug Type: Type B
  • Max. Head Pressure: 20 psi
  • Nozzle Operation: Automatic
  • Motor Type: Rotary Diaphragm
  • Hose Outside Dia.: 1 1/8 in
  • Rated Voltage: 12V DC
  • Explosion Proof: No
  • Spout Discharge Size: 1/2 in
  • Max. Outlet Pressure: 20 psi
  • Grease: NT
  • Gear Lube: NT
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Operated Drum Pump, Motor Enclosure Semi Enclosed Fan Cooled, Motor Type Rotary Diaphragm, Wetted Materials Polypropylene, Tiger Flex, Max. Viscosity 0.01 cps, Hose Length 20 ft, Suction Tube Length 72 in, Metered No, Agency Compliance ISO 22241

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Innovative Products Of America #9070A-20