Skip to Main Content
customer-service Help
Innovative Products Of America

Light Socket Brush Kit, 11"Lx1-1/4"Wx11"H

Innovative Products Of America Light Socket Brush Kit, 11"Lx1-1/4"Wx11"H 8086
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.48
  • Promotion Restriction: Not eligible for promotion
  • Item: Light Socket Brush Kit
  • Type: Manual
See full product details
Orders over $75 ship free.
Total: $16.48

Innovative Products Of America #8086 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Light Socket Brush Kit
  • Type: Manual
  • Number of Pieces: 4
  • Width: 1 1/4 in
  • Length: 11 in
  • Material: Stainless Steel
  • Height: 11 in
  • Application: Automotive
  • Number of Jaws: 0
  • Includes: Stainless Steel Brush
  • For Use With: 1156-1157 Type Light Bulb Sockets, 5/8 in to 3/4 in Bores
  • Color: Silver
  • Size: 6 in
  • Characteristics: Ergonomic Handle and Specially Tufted End
  • Capacity: 5/8 to 3/4 in
  • Length (Straight Wireway): 11 in
  • Tool Type: Light Socket Brush Kit
  • For Vehicle Tool Category: Light Socket
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Light Socket Brush Kit, Manual, Color Silver, Length 11 in, Width 1 1/4 in, Height 11 in, Size 6 in, Capacity 5/8 to 3/4 in, Ergonomic Handle and Specially Tufted End, Automotive, For Use With 1156-1157 Light Bulb Sockets and 5/8 in-3/4 in Bores, Stainless Steel, Number of Pieces 4, Includes Stainless Steel Brush

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead compounds (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Innovative Products Of America #8086