Innovative Products Of America
Trailer Light Tester, Scan Tool, 2 pcs.
- Zoro #: G5564907
- Mfr #: 9102
Hover or click to zoom Tap to zoom
Key Features
- Item: Trailer Light Tester Kit
- Includes: Battery Charger
- Number of Pieces: 2
- Used For: Diagnostics
- For Use On: Commercial Trailers
- Features: Portable, Water-Resistant
- Displays: LED
- Application: Vehicle Diagnostics
$175.34
Subtotal: $175.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #9102
- Zoro #G5564907
- Country of OriginUnited States
Details
Item | Trailer Light Tester Kit |
Includes | Battery Charger |
Number of Pieces | 2 |
Used For | Diagnostics |
For Use On | Commercial Trailers |
Features | Portable, Water-Resistant |
Displays | LED |
Application | Vehicle Diagnostics |
Type | Scan Tool |
Material | Plastic |
Operating Range | 6 to 24V DC |
Product Type | Trailer Light Tester Kit |
Description
Trailer Light Tester Kit, Scan Tool, Used For Diagnostics, Operating Range 6 to 24V DC, For Use On Commercial Trailers, Features Portable, Water-Resistant, Displays LED, Material Plastic, Number of Pieces 2, Application Vehicle Diagnostics, Includes Battery Charger
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Innovative Products Of America #9102
Explore more
- INNOVATIVE PRODUCTS OF AMERICA 12 in Flex Extension IPA8004-12AS
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 6 pcs. 9007AG
- INNOVATIVE PRODUCTS OF AMERICA Fuel Pump Relay Bypass Master Kit 9038
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Spade Pin) PRO Edition 9004M
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT Service-Truck Model 5705
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, Scan Tool, Plastic, 3 pcs. 9101
- INNOVATIVE PRODUCTS OF AMERICA TRAILER TESTER PACK 78937865L78977866 IPATSTPK1
- INNOVATIVE PRODUCTS OF AMERICA COMPRESSION GAUGE EXTENSION 14MM IPA7881
- INNOVATIVE PRODUCTS OF AMERICA KIT 2 LARGE ROUND RELAY BYPASS SWITCH IPA9037-3
- LANG TOOLS Fuel Injection Pressure Tester with Schrader Adapters TU-469
- BOSCH AUTOMOTIVE SERVICE SOLUTIONS ULTRA-TRACE UV SMOKE SLTN 8oz OT6522-1
- Innovative Products Of America Automotive Diagnostic Tools