Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67WN
Zoro #
G5678705
UPC #
686024677772
Country of Origin
United States
Details
Market Indicator Cartridge No.
96
Printer Series
DeskJet, OfficeJet, Photosmart, Photosmart Pro, PSC
Printer Model
DeskJet 5740,DeskJet 5740xi,DeskJet 5904,DeskJet 6520,DeskJet 6520xi,DeskJet 6540,DeskJet 6540DT,DeskJet 6540xi,DeskJet 6620,DeskJet 6830,DeskJet 6840,DeskJet 6840DT,DeskJet 6840xi,DeskJet 6940,DeskJet 6940DT,DeskJet 9800,DeskJet 9800D,OfficeJet 7210,OfficeJet 7210v,OfficeJet 7210xi,OfficeJet 7310,OfficeJet 7410,OfficeJet 7410xi,Photosmart 2600,Photosmart 2610,Photosmart 2610V,Photosmart 2610xi,Photosmart 2710,Photosmart 2710xi,Photosmart 8050,Photosmart 8050v,Photosmart 8150,Photosmart 8150V,Photosmart 8150XI,Photosmart 8450,Photosmart 8450xi,Photosmart Pro 8750,Photosmart Pro B8350,PSC 2610,PSC 2710
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
860
Color
Black
For Use With
Compatible OEM Model Number
HEWC8767WN
Product Type
Ink Cartridge
Compatible Printer Model Number
DeskJet 5740,DeskJet 5740XI,DeskJet 5904,DeskJet 6520,DeskJet 6520XI,DeskJet 6540,DeskJet 6540DT,DeskJet 6540XI,DeskJet 6620,DeskJet 6830,DeskJet 6840,DeskJet 6840DT,DeskJet 6840XI,DeskJet 6940,DeskJet 6940DT,DeskJet 9800,DeskJet 9800D,OfficeJet 7210,OfficeJet 7210V,OfficeJet 7210XI,OfficeJet 7310,OfficeJet 7410,OfficeJet 7410XI,Photosmart 2600,Photosmart 2610,Photosmart 2610V,Photosmart 2610XI,Photosmart 2710,Photosmart 2710XI,Photosmart 8050,Photosmart 8050V,Photosmart 8150,Photosmart 8150V,Photosmart 8150XI,Photosmart 8450,Photosmart 8450XI,Photosmart Pro 8750,Photosmart Pro B8350,PSC 2610,PSC 2710
Page Yield - Black
860
Page Yield - Total
860
Compatible Printer Series
DeskJet, OfficeJet, Photosmart, Photosmart Pro, PSC
Compatible Printer Brand
HP
Market Indicator Cartridge Number
96
Description
Market Indicator Cartridge No. 96, Ink/Toner Color Black, Printer Brand HP, Printer Series DeskJet, OfficeJet, Photosmart, Photosmart Pro, PSC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.