Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Monthly Calendar, Oatmeal, Brown

  • Zoro #: G0125323
  • Mfr #: S-455GRAINGER-S

$685.90

  • Sheet Size: 30-1/2" x 46"
  • Format: Tactile, Digital Print
  • Style: Activity Calendar
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Inpro #S-455GRAINGER-S Specifications

  • Zoro #: G0125323
  • Mfr #: S-455GRAINGER-S
Sheet Size: 30-1/2" x 46" Format: Tactile, Digital Print
Style: Activity Calendar Item: Monthly Calendar
Color: Oatmeal, Brown Refills: Yes
Features: Customize Messages In Magnetized 3" to 5" Windows Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Monthly Calendar, Refills Yes, Activity Calendar, Sheet Size 30-1/2 In. x 46 In., Format Tactile, Digital Print, Color Oatmeal, Brown, Features Customize Messages In Magnetized 3 In. to 5 In. Windows

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Inpro #S-455GRAINGER-S