Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Guard, 48InH, 96InL, Black

  • Zoro #: G0122733
  • Mfr #: NT-DP4896-BLK

$502.28

  • Thickness: 3/16"
  • Length: 96"
  • Material: MDPE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Inpro #NT-DP4896-BLK Specifications

  • Zoro #: G0122733
  • Mfr #: NT-DP4896-BLK
Thickness: 3/16" Length: 96"
Material: MDPE Hardware: Included
Height: 48" Item: Wall Guard
Color: Black Mounting: Screw In
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For a complete selection of wall protection, including carpet tile features with different, patterns, colors and styles, visit Zoro.com. Product specs for this Wall Guard include the following: COLOR: Black, MATERIAL: MDPE, LENGTH: 96"

Reviews of Inpro #NT-DP4896-BLK