Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Window Sign, Oatmeal, 24 in. H, 36 in. W

  • Zoro #: G0125210
  • Mfr #: S-443GRAINGER-S

$368.85

  • Standards: ADA, ANSI A117.1-1998
  • Language: English
  • Item: Window Sign
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Inpro #S-443GRAINGER-S Specifications

  • Zoro #: G0125210
  • Mfr #: S-443GRAINGER-S
Standards: ADA, ANSI A117.1-1998 Language: English
Item: Window Sign Legend/Background Color: Oatmeal
Mounting Style: Tape Sign Mounting Style: Adhesive Surface
Subject Matter: Information Sign Material: Plastic
Glow-in-the-Dark: No UV Resistant: No
Printed Language: English Material: Plastic
Legend Style: Text Height: 24"
Width: 36" Legend: Menu
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Window Sign, Sign Subject Matter Facility, Height 24 In., Width 36 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Menu, Printed Language English

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Inpro #S-443GRAINGER-S