Insize
Digital Indicator, 0.00020" Accuracy
Mfr # 2109-101E
Zoro # G6529658
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 0.4 in
- Features Digital Indicator with Lifting Lever, Display Rotates 320 Degrees , Meet Asme B89.1.10m-2001 Standard
- Accuracy +/-0.00015 in
- Resolution 0.001 mm, 0.00005 in
- Includes Hard Plastic Case
Explore More Products
- INSIZE Dial Test Indicator Holder 6293-1
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations 2320-02
- INSIZE Long Stylus Dial Test Indicator 2383-35A
- INSIZE Dial Indicator, AGD 3, 0.0010" Graduations 2312-2
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations 2304-0205
- INSIZE Centering Indicator, 0 to 0.110" Range 2385-3
- INSIZE Digital Indicator, 0.00079" Accuracy 2118-101E
- INSIZE Dial Test Indicator, 0 to 0.008" Range 2380-301
- INSIZE Dial Comparator,.004" 2839-0004
- FOWLER Fowler 52-585-110-0 Magnetic Base with Fine Adjust and Dial Indicator Combo 52-585-110-0
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 2011000
- Insize Dial Indicators