Insize
Digital Indicator, 0.00079" Accuracy
Mfr # 2109-10E
Zoro # G6579507
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 0.4 in
- Features Display Rotates 320 Degrees , Lifting Lever, Meet Asme B89.1.10m-2001 Standard
- Accuracy +/-0.0015 in
- Resolution 0.01 mm, 0.0005 in
- Includes Hard Plastic Case
Explore More Products
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations 1311-4
- INSIZE Dial Test Indicator, 0 to 0.030" Range 2380-31
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations 2307-2
- INSIZE Centering Indicator, 0 to 0.110" Range 2385-3
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations 2304-0255
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations 2326-2
- INSIZE Waterproof Dial Indicator, 0.4"X.0005", Flat Back 2324-04FA
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations 2837-05
- INSIZE Dial Test Indicator, 0 to 0.030" Range 2399-03
- HHIP 0-.03" Vertical Test Indicator 4400-1002
- GEARWRENCH Dial Indicator Set with On/Off Stand KDS3761
- Insize Dial Indicators