Insize
U.S. Standard Sheet Metal Gage, 36 Leaves
Mfr # 4809
Zoro # G7228748
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.312 to 0.007
- Probe Depth (In.) 0.80 to 1.60
- Graduations Gage No. 0 to 36
- Finish Satin
- Measuring Range (In./mm) 0.312 to 0.007
Explore More Products
- INSIZE Taper Gauge, Graduations 1/64 in 4833-3E
- INSIZE Bore Gage, Range 0.800 to 2.000 2124-E24
- INSIZE Bore Gauge Setter, Use With Gage Block 7353-160W
- INSIZE Taper Bore Gauge, Graduations 0.005 in 4852-E15
- INSIZE American Standard Wire Gage, 36 Leaves 4808
- INSIZE Drill Angle Gauge 4842-1
- INSIZE Bore Gage Setter, Range 0.700 to 16.000 2395-400
- INSIZE Bore Gage, Range 1.400 to 2.400 2123-24A
- INSIZE Dial Bore Gage, Range 0.645 to 0.692 2427-17
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" 468-266
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils 526463000
- Insize Precision Gauges & Accessories