Insize
Steel Rule, SS, 24" L, Unfinished, 1-3/16"W
Mfr # 7110-600
Zoro # G2549467
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Stainless Steel
- Size 24 in
- Graduations 0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
- Width (In.) 1 3/16 in
Explore More Products
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished 4180-1000
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type 7126-24
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type 7126-12
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W 7110-2000
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W 7110-1500
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished 4180-500
- INSIZE Straight Edge, SS, 4-29/32" L, Satin Chrome 4700-125
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome 4700-300
- INSIZE Straight Edge, Steel, 36" L, Unfinished 7118-900
- WESTCOTT Ruler, 18 Inch, Clear Acrylic 10564
- GENERAL TOOLS Flexible Steel Rule, 6 In, Engineers CF649MD
- Insize Rulers and Straight Edges