Insize

Gage Block Set, Angle Shape, Steel

Insize Gage Block Set, Angle Shape, Steel 4002-A1
Hover or click to zoom Tap to zoom
  • Item: Angle Gage Block 1 Degrees
  • Shape: Triangle
  • Material: Steel
  • Grade: ASME 0
  • Width (In.): 19/32 in
  • Application: For Inspection and Calibration Operations
  • Accuracy (In.): +/-2
  • Includes: 1 Degrees Angle Block, Plastic Case, Manufacturer Inspection Certificate
See full product details
$420.21

Subtotal: $420.21

Insize #4002-A1 Specifications

  • Item: Angle Gage Block 1 Degrees
  • Shape: Triangle
  • Material: Steel
  • Nominal Size: 1 Degrees
  • Grade: ASME 0
  • Width (In.): 19/32 in
  • Application: For Inspection and Calibration Operations
  • Accuracy (In.): +/-2
  • Includes: 1 Degrees Angle Block, Plastic Case, Manufacturer Inspection Certificate
  • Height (In.): 29/64 in
  • Holes: 0
  • Length (In.): 2 61/64 in
  • Number of Pieces: 1
  • Tolerance: +/- 2 seconds
  • With Hole: No
  • Application Grade: Inspection
  • Included Certification: Certificate of Inspection
  • Face Width: 0.591 in
  • Face Length: 2.953 in
  • Dimension Type: Angle
  • Product Type: Angle Gauge Block
  • Country of Origin (subject to change): China

Description

This InSize 4002-A1 Angle Gauge Block Set is a must-have for those working in the inspection and calibration business. Made of steel, this angle gauge block set is made to exacting standards with tolerances as low as +/- 2 seconds. The set includes a certificate of inspection from InSize. It comes in a triangle shape and has an overall length of 2 61/64 in. This InSize 4002-A1 Angle Gauge Block Set will make your work easier and more accurate.

Reviews of Insize #4002-A1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.