Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hardness Test Block, 3.03"Lx2.95"Wx1.26"H

  • Zoro #: G0134539
  • Mfr #: ISH-BHV5B
$127.31
  • For Use With: Digital Vickers Hardness Tester
  • Width: 2.95 in
  • Item: Hardness Test Block
See full product details
This item ships free.

Insize #ISH-BHV5B Specifications

  • Zoro #: G0134539
  • Mfr #: ISH-BHV5B
For Use With: Digital Vickers Hardness Tester Width: 2.95 in
Item: Hardness Test Block Height: 1.26 in
Standards: 400-500Hv5 Length: 3.03 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hardness Test Block, Height 1.26 in, Length 3.03 in, Width 2.95 in, For Use With Digital Vickers Hardness Tester, Standards 400-500Hv5

Reviews of Insize #ISH-BHV5B