Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Support Ring Type D, 1.57"Lx1.57"Wx0.59"H

  • Zoro #: G0134685
  • Mfr #: ISH-SR16530
$63.71 6% off
$59.40
  • Item: Support Ring Type B
  • Height: 0.59 in
  • Width: 1.57 in
See full product details
Orders over $75 ship free.

Insize #ISH-SR16530 Specifications

  • Zoro #: G0134685
  • Mfr #: ISH-SR16530
Item: Support Ring Type B Height: 0.59 in
Width: 1.57 in Length: 1.57 in
For Use With: Portable Leeb Hardness Tester Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Support Ring Type B, Height 0.59 in, Length 1.57 in, Width 1.57 in, For Use With Portable Leeb Hardness Tester

Reviews of Insize #ISH-SR16530