Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Acid Cabinet, 35-1/8" H, Pearl White

  • Zoro #: G0190890
  • Mfr #: GRJTP188-36GG
$2,379.17
  • Color: Pearl White
  • Type: Standing Height
  • Depth: 22 in
See full product details
This item ships free.

Instock #GRJTP188-36GG Specifications

  • Zoro #: G0190890
  • Mfr #: GRJTP188-36GG
Color: Pearl White Type: Standing Height
Depth: 22 in Height: 35 1/8 in
Width: 36 in Item: Acid Cabinet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acid Cabinet, Standing Height, Height 35 1/8 in, Width 36 in, Depth 22 in, Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP188-36GG