Instock
Adjustable Table, 2000 lb. Cap., 84"W, 36"H
Mfr # GRHD-8430-CFE
Zoro # G6167629
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,630.99
Key Features
- Width 84 in
- Depth 30 in
- Height 36 in
- Load Capacity 960 lb
- Countertop Material Epoxy
Explore More Products
- INSTOCK Table, 960 lb. Capacity, 96" W, 36" H, 24" D GRHD-9624-FE
- INSTOCK Adjustable Table, 2000 lb. Cap., 60"W, 24"D GRHD-6024-HCAP
- INSTOCK Adjustable Table, 2000 lb. Cap., 48"W, 24"D GRHD-4824-HCAE
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx18"D VTT-1836
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx24"D VTTR-9624
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 72"x24" SVTR-7224
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D MT246030-2K295
- LITTLE GIANT Workbench, Steel, 60" W, 30" D WW-3060-HD
- MANHATTAN COMFORT Eiffel Garage Work Station Set of 3 in Matte Black and Grey 3-258BMC85
- SUNEX Heavy Duty Adjustable Red Work Table with Drawer 8019
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D QVT-6024
- Instock Work Tables