Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Apron Frame, 3-7/8" H, Pearl White
  • Zoro #: G0189859
  • Mfr #: GRJTPTBA-3022-1P
$409.20
  • Color: Pearl White
  • Depth: 22"
  • Item: Apron Frame
See full product details
This item ships free.

Instock #GRJTPTBA-3022-1P Specifications

  • Zoro #: G0189859
  • Mfr #: GRJTPTBA-3022-1P
Color: Pearl White Depth: 22"
Item: Apron Frame Width: 30"
Height: 3-7/8" Type: 1 Drawer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Apron Frame, 1 Drawer, Height 3-7/8 In., Width 30 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTPTBA-3022-1P