Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Base Cabinet, 27-9/16" H, Pearl White
  • Zoro #: G0195300
  • Mfr #: GRJTP169-18P
$740.02
  • Depth: 22"
  • Item: Base Cabinet
  • Width: 18"
See full product details
This item ships free.

Instock #GRJTP169-18P Specifications

  • Zoro #: G0195300
  • Mfr #: GRJTP169-18P
Depth: 22" Item: Base Cabinet
Width: 18" Height: 27-9/16"
Type: Sitting Height Color: Pearl White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Base Cabinet, Sitting Height, Height 27-9/16 In., Width 18 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP169-18P