Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Base Cabinet, 35-1/8" H, Pearl White
  • Zoro #: G0186614
  • Mfr #: GRJTP106-36P
$1,161.97
  • Item: Base Cabinet
  • Color: Pearl White
  • Width: 36"
See full product details
This item ships free.

Instock #GRJTP106-36P Specifications

  • Zoro #: G0186614
  • Mfr #: GRJTP106-36P
Item: Base Cabinet Color: Pearl White
Width: 36" Height: 35-1/8"
Depth: 22" Type: Standing Height
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Base Cabinet, Standing Height, Height 35-1/8 In., Width 36 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP106-36P