Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bookend Bracket, Steel, 1-1/2" W, 12" D
  • Zoro #: G0188486
  • Mfr #: GRFTB-14GA-12L-E
$79.58
  • Height: 6"
  • Depth: 12"
  • Item: Bookend Bracket
See full product details
This item ships free.

Instock #GRFTB-14GA-12L-E Specifications

  • Zoro #: G0188486
  • Mfr #: GRFTB-14GA-12L-E
Height: 6" Depth: 12"
Item: Bookend Bracket Width: 1-1/2"
Color: Pearl White Material: Steel
Gauge: 14 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bookend Bracket, Material Steel, Gauge 14, Width 1-1/2 In., Depth 12 In., Height 6 In., Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRFTB-14GA-12L-E