customer-service Help
Instock

Bookend Bracket, Steel, 1-1/2" W, 8" D

Instock Bookend Bracket, Steel, 1-1/2" W, 8" D GRFTB-14GA-8R-E
Tap to zoom
Hover or click to zoom
$68.71
  • Item: Bookend Bracket
  • Material: Steel
  • Width: 1 1/2 in
See full product details
Orders over $75 ship free.

Total: $68.71

Instock #GRFTB-14GA-8R-E Specifications

  • Item: Bookend Bracket
  • Material: Steel
  • Width: 1 1/2 in
  • Gauge: 14
  • Height: 6 in
  • Color: Pearl White
  • Depth: 8 in
  • Product Type: Bookend Bracket
  • Country of Origin (subject to change): United States

Description

Bookend Bracket, Material Steel, Gauge 14, Width 1 1/2 in, Depth 8 in, Height 6 in, Pearl White

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRFTB-14GA-8R-E