Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corner Filler, 35-1/8" H, Pearl White
  • Zoro #: G0186830
  • Mfr #: GRJFCH-ADJ
$421.14
  • Depth: 2" to 12"
  • Item: Corner Filler
  • Color: Pearl White
See full product details
This item ships free.

Instock #GRJFCH-ADJ Specifications

  • Zoro #: G0186830
  • Mfr #: GRJFCH-ADJ
Depth: 2" to 12" Item: Corner Filler
Color: Pearl White Type: Standing Height
Width: 2" to 12" Height: 35-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Filler, Standing Height, Height 35-1/8 In., Width 2 In. to 12 In., Depth 2 In. to 12 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJFCH-ADJ